WELLER 0053660299 Fume Extractor Hepa 60 Hz 120v
  • Model: 0053660299
  • Item: AF7CNE
  • Cross: 20UX28

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

WELLER | 0053660299 | AF7CNE | 20UX28 | Fume Extractor
Hover to zoom
In Stock
£2542.89 / unit

Order online and get 5% off Use code FAB5

Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemFume Extractor
    Depth23-5/8"
    Filter MediaHEPA
    Height25-63/65"
    Hz60
    Input Voltage120
    Width568665"

    Shipping Info:

    Ship weight (kg) 21.08
    Ship height (cm)65.99
    Ship length (cm)88.01
    Ship width (cm)59.99
    HS code8421398015

    Brand Overview:

    Weller is an ISO 9001:2008 certified manufacturer of high-quality electronic soldering products. The company's line of products includes soldering stations, soldering guns, soldering irons and mobile soldering solutions. These Weller products are VDE, TUV and REACH certified and are widely used by professionals working in automotive, aerospace and electronics industries. Weller soldering station is ideal for soldering electronic components onto a PCB and a repairing circuit board. It is supplied with a separate station / unit to control temperature, a soldering iron that can be attached to the station unit and a stand to hold the soldering iron. Choose from a diverse range of light- / heavy-duty soldering equipment, including tips, adaptor assemblies, sponges, pencils, carbon filters and replacement parts, on Raptor Supplies, an authorised Weller distributor.

    Sent to your email in 30 min

    Model: 0053660299Item: AF7CNECross: 20UX28