-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | General Purpose Motor |
---|---|
Bearings | Ball |
Duty | Continuous |
Efficiency Group | NEMA Premium Efficient |
Frame | 56 |
Frame Material | Rolled Steel |
Full Load Amps | 1.8/0.93 |
HP | 1/2 |
Hz | 50/60 |
Insulation Class | F |
Inverter Rated | Yes |
Length Less Shaft | 8.875" |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | General Application |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Position | All Angle |
---|---|
Motor Mounting Type | Rigid Base |
Motor Shaft Design | Keyed |
Motor Shaft Rotation | CW/CCW |
Motor Thermal Protection | None |
Nameplate RPM | 1155 |
Nominal Efficiency | 75.3% |
Number | CC029A |
Overall Length | 10 11/16" |
Phase | 3 |
RPM Group | 1101-1200 |
RPM Range | 1101-1200 |
Service Factor | 1.25 |
Shaft Dia. | 5/8" |
Shaft Length | 1.875" |
Voltage | 230/460 |
Weight (kg) | 9.9 |
---|
Please note that the item you have bought is a 115V.