-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | General Purpose Motor |
---|---|
Ambient Temp. Range | 40 Degrees C |
Bearings | Ball |
Duty | Continuous |
Enclosure | Totally Enclosed Fan-Cooled |
Frame | 315S/M |
Frame Material | Cast Iron |
Full Load Amps | 219 |
HP | 200 |
Hz | 50/60 |
Insulation Class | F |
kW | 150 |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | General Application |
Motor Design | 3-Phase |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
---|---|
Motor Mounting Type | Rigid Base |
Motor Shaft Rotation | CW/CCW |
Motor Thermal Protection | None |
Motor Type | 3-Phase |
Mounting | Rigid Base |
Nameplate RPM | 3580 |
Nominal Efficiency | 95.4% |
Phase | 3 |
Rotation | CW/CCW |
RPM Range | 3001-3600 |
Service Factor | 1.25 |
Thermal Protection | None |
Voltage | 460 |
Height (cm) | 88.47 |
---|---|
Length (cm) | 88.47 |
Width (cm) | 88.47 |
HS Code | 8501534080 |
---|---|
Country Of Origin | BR |
Weight (kg) | 1168.2 |
Please note that the item you have bought is a 115V.