WEG 13488375 1 HP Air Compressor Motor, Capacitor-Start, 3400 Nameplate RPM

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£267.36 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: 13488375

  • Item: CD2MJJ

  • Cross Ref: 54JF85

Product Specifications:

ItemCommercial Duty Air Compressor Motor
BearingsBall
Capacitor IncludedYes
DutyContinuous
Frame56
Full Load Amps13.2/6.6-6.5
HP1
Hz60
Insulation ClassB
Max. Ambient Temp.40 Degrees C
Motor ApplicationAir Compressor
Motor DesignCapacitor-Start
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed
Motor Thermal ProtectionManual
Nameplate RPM3400
Overall Length11-2/16"
Phase1
RPM Range3001-3600
Service Factor1.00
Shaft Dia.5/8"
Shaft Length1-14/16"
Voltage115/208-230
Motor Shaft RotationCW/CCW

Shipping Info:

Ship weight (kg) 11.25

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes