WEG 13470997 2 HPAir Compressor Motor, Capacitor-Start/Run, 3400 Nameplate RPM

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£377.29 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: 13470997

  • Item: CD2MJK

  • Cross Ref: 54JF87

Product Specifications:

ItemCommercial Duty Air Compressor Motor
BearingsBall
Capacitor IncludedYes
DutyContinuous
Frame56
Full Load Amps17.8/9.5-8.9
HP2
Hz60
Insulation ClassB
Max. Ambient Temp.40 Degrees C
Motor ApplicationAir Compressor
Motor DesignCapacitor-Start/Run
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed
Motor Thermal ProtectionManual
Nameplate RPM3400
Overall Length11-14/16"
Phase1
RPM Range3001-3600
Service Factor1.00
Shaft Dia.5/8"
Shaft Length1-14/16"
Voltage115/208-230
Motor Shaft RotationCW/CCW

Shipping Info:

Ship weight (kg) 14.4

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes