|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WEG 03012ET3E326T-W22 General Purpose Motor 3-phase Tefc 30 Hp 1180 Rpm 326t

Model: 03012ET3E326T-W22
Item: AE7TWA
Cross Reference: 6AJD9
£3952.03

In Stock

Add to Cart
Product Specifications
Product Specifications
Item General Purpose Motor
Bearings Ball
Duty Continuous
Efficiency Group High Efficiency and NEMA Premium(R)
Frame 326T
Frame Material Cast Iron
Full Load Amps 79.2-71.6/35.8
HP 30
Hz 60
Insulation Class F
Length Less Shaft 25-7/8"
Max. Ambient Temp. 40 Degrees C
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
Motor Mounting Position Horizontal
Motor Mounting Type Rigid Base
Motor Shaft Design Keyed
Motor Thermal Protection None
Mounting Base
Nameplate RPM 1180
Nominal Efficiency 93.0%
Number of Speeds 1
Overall Length 31-1/8"
Phase 3
Rotation CW/CCW
RPM Group 1101-1200
RPM Range 1101-1200
Service Factor 1.25
Shaft Dia. 2-1/8"
Shaft Length 5-1/4"
Voltage 208-230/460
Warranty 3 Years
Motor Shaft Rotation CW/CCW
Online - Live Chat