-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gauge Ring |
---|---|
Age Group | Adult |
Color | Brown |
Connection | Compression Nylon Tube |
Gender | Unisex |
---|---|
Material | Brass |
Temp. Range | -40 to 200 F |
Tube Size | 1/2" |
Height (cm) | 1.27 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 2.03 |
HS Code | 7412200015 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.