-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Insert |
---|---|
Connection | Compression Nylon Tube |
Material | Brass |
Pressure | 150 psi |
Temp. Range | -40 to 200 F |
---|---|
Tube Size | 1/2" |
Type | Male/Female |
Height (cm) | 1.02 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 3.81 |
HS Code | 7412200015 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.01 |
UPC | 639789258694 |
Please note that the item you have bought is a 115V.