WATTS LL100XL Temperature & Pressure Relief Valve 3/4 Inch Outlet Temperature & Pressure Relief Valve, Shank Length 2 Inch, Size 3/4 Inch, Brass
  • Model: LL100XL
  • Item: AC3XFZ
  • Cross: 2XE95 / 953001

WATTSWATTS

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£27.96 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemTemperature & Pressure Relief Valve
    Body Height6.75"
    Body MaterialBrass
    Body Width1.75"
    BtuH100,000
    Factory Set Pressure150 psi
    Inlet Size3/4"
    Inlet TypeMale Threaded
    Max. Temp.210 Degree F
    Mfr. Series100XL
    Outlet Size3/4"
    Outlet TypeFemale Threaded
    Pressure Range75 to 150 psi
    Shank Length2"
    Spring MaterialStainless Steel
    Thermostat Length2-1/2"
    Thread TypeNPT
    UPC098268871319
    Relief Pressure150 Psi

    Shipping Info:

    Ship weight (kg) 0.32
    Ship height (cm)19.81
    Ship length (cm)6.35
    Ship width (cm)3.81
    HS code8481809015
    Country of OriginUS

    Product Details:

    • Ideal for use with hot-water storage tanks or water heaters with insulation thicknesses and heat capacities up to 2-1/2 inches & 105000 Btuh, respectively
    • Extended shank for direct installation on the tank tapping or in the hot-water outlet line
    • Self-closing safety valve to prevent further loss of fluid after factory-set conditions have been achieved
    • 2.5-inch-long thermostat with thermo-bonded coating to reduce heat losses and stress on the surfaces