-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Water Hammer Arrestor Hose Adapter |
---|---|
Body Material | Stainless Steel with Brass Adapter |
Connection Type | MNPT x FNPT |
Diameter | 1.25" |
Factory Set Pressure | 25 to 35 psi |
Max. Pressure | 150 psi |
---|---|
Overall Height | 4-5/16" |
Pipe Size | 3/4" |
Temp. Range | 33 Degrees to 180 Degrees F |
Height (cm) | 7.87 |
---|---|
Length (cm) | 4.83 |
Width (cm) | 5.84 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.16 |
UPC | 098268793925 |
Please note that the item you have bought is a 115V.