-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flowmeter Manifold |
---|---|
Body Material | Stainless Steel |
Connection Type | MBSP |
Inlet Size | 1" |
Max. Pressure | 87 psi |
Mfr. Series | D38SS |
Mounting Hole Size | 0.25" |
Number Of Branches | 4 |
Number of Inlets | 1 |
---|---|
Number of Outlets | 4 |
Outlet Size | 1" |
Outlet Type | Open |
Overall Height | 11.5" |
Overall Length | 12" |
Overall Width | 2" |
Temp. Range | 32 Degrees to 167 Degrees F |
Height (cm) | 11.94 |
---|---|
Length (cm) | 31.24 |
Width (cm) | 31.24 |
HS Code | 8481809050 |
Country Of Origin | DE |
---|---|
Weight (kg) | 2.61 |
UPC | 840213159351 |
Please note that the item you have bought is a 115V.