WATTS BD1156F Pressure Regulator, 3-1/2 Inch Length, Bronze, 8 to 21 Psi Max. Pressure

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£127.91 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: BD1156F

  • Item: CD3THW

  • Cross Ref: 54TP06

Product Specifications:

ItemPressure Regulator
Body MaterialBronze
Connection TypeFNPT
Height6.5"
Inlet Size3/4"
Length3.5"
Max. Pressure100 psi
Max. Temp.212 Degrees F
Outlet Size3/4"
Pressure Adjustment Range8 to 21 psi

Shipping Info:

Ship weight (kg) 0.74

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes