|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WATTS 423250HW Loudmouth Monitor 9 Volt

Model: 423250HW
Item: AA2AKC
Cross Reference: 10A291
£25.57

In Stock

Add to Cart
Product Detail
  • Alarm Duration (Continuous)
  • Alarm Output (Through Device)
  • Audio Alarm (Yes)
Product Specifications
Product Specifications
Item LoudMouth Monitor
Battery Backup Yes
Characteristics Monitors the Installation of Underfloor Heating Products and Sounds an Alarm if the Heating Elements Are Cut or Damaged.
Depth 5.25
Function Alarm
Height 1
Material Plastic
Requires 9 Volt Battery
Switch On/Off
Voltage 9
Width 3
Online - Live Chat