-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Check Valve |
---|---|
Connection Type | Push |
Length | 3 5/16" |
Material | Polysulfone |
Max. Temp. | 180 Degrees F |
---|---|
Max. Water Pressure | 250 psi |
Size | 1/2" |
Width | 1.12" |
Height (cm) | 9.4 |
---|---|
Length (cm) | 29.97 |
Width (cm) | 26.67 |
HS Code | 3917400090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.03 |
UPC | 098268308174 |
Please note that the item you have bought is a 115V.