-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Temperature & Pressure Relief Valve |
---|---|
Body Height | 5.25" |
Body Material | Bronze |
Body Width | 1.875" |
BtuH | 105,000 |
Factory Set Pressure | 150 psi |
Inlet Size | 3/4" |
Inlet Type | MNPT |
---|---|
Max. Temp. | 210 Degrees F |
Outlet Size | 3/4" |
Outlet Type | FNPT |
Shank Length | Extended |
Spring Material | Steel |
Thermostat Length | 3" |
Height (cm) | 20.07 |
---|---|
Length (cm) | 6.6 |
Width (cm) | 3.81 |
HS Code | 8481400000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.32 |
UPC | 098268524529 |
Please note that the item you have bought is a 115V.