WATTS 115-4 FL Pressure Reducing Control Valve, 4 Inch Flanged Ports
  • Model: 115-4 FL
  • Item: AE8CCC
  • Cross: 6CJP5

WATTSWATTS

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£2529.38 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemPressure Reducing Control Valve
    Body MaterialDuctile Iron ASTM A536
    CoatingFusion Bonded Epoxy Lined and Coated
    Connection TypeFlanged
    Cover MaterialDuctile Iron
    Elastomer MaterialBuna N
    Max. Continous Flow Rate800 gpm
    Max. Fluid Temp.160 Degrees F
    Max. Intermittent Flow Rate1000 gpm
    Nut Material304 Stainless Steel
    Operating Pressure250 psi
    Pilot Adjustment Range30 to 300 psi
    Pipe Size4"
    Port Size1/2" x 1/2" x 3/8"
    Spring Material302 Stainless Steel
    Stem Material304 Stainless Steel
    Trim Material316 Stainless Steel
    Valve TypeSingle Chamber

    Shipping Info:

    Ship weight (kg) 70.76
    Ship height (cm)81.28
    Ship length (cm)81.28
    Ship width (cm)45.72
    HS code8481100090
    Country of OriginUS

    Product Details:

    • Automatic shut-off valve used to reduce higher, fluctuating upstream pressure to a lower, constant value
    • Also functions as a solenoid (On/Off) control valve that allows fluid-flow regulation in 'Open' position and provides drip-tight mode in 'Close' position