WALTER WCGT030204-PF2 WSM21 Carbide Turning Insert Stainless Steel

Model: WCGT030204-PF2 WSM21
Item: AF9NDT
Cross Ref: 30FW01
In Stock

£21.50

Payment Methods

Product Specifications:

Item Turning Insert
ANSI Number WCGT1.8(1.5)1-PF2
Chip-Breaker PF2
Coating PVD
Cutting Direction Neutral
Grade WSM21
Inscribed Circle 7/32"
Insert Material Carbide
Insert Shape Trigon
Insert Size 3
Insert Thickness 0.0937"
ISO Number WCGT030204-PF2WSM21
Mounting Style Screw Clamp
No. of Edges 3
Nose Radius 0.0157"
Rake Positive
Relief Angle 7 Degrees
Style WCGT

Product Details:

  • Cast Iron (K) Compatibility (No)
  • Hardened (H) Compatibility (No)
  • Non Ferrous (N) Compatibility (No)
  • Stainless (M) Compatibility (Yes)
  • Steel (P) Compatibility (No)
  • Super Alloy (S) Compatibility (No)