• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

WALTER TNGA160408T02020 WCK10

WALTER TNGA160408T02020 WCK10

In Stock
£42.16 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: TNGA160408T02020 WCK10
  • Item: CD2GGN
  • Cross Ref: 450G33
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Turning Insert
ANSI Number TNGA332T02020 WCK10
Chip-Breaker T02020
Coating Uncoated
Cutting Direction Neutral
Grade WCK10
Inscribed Circle 0.375"
Insert Material Ceramic
Insert Shape Triangle
Insert Size 332
Insert Thickness 0.188"
ISO Number TNGA160408T02020 WCK10
Mounting Hole Dia. 0.150"
Mounting Style Clamp
No. of Edges 6
Nose Radius 0.031"
Primary Application Roughing
Rake Positive
Relief Angle 0 Degrees
Style TNGA

Shipping Info:

Ship weight (kg) 0.03