-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Carbide End Mill |
---|---|
Cutting Type | Center |
Material | Carbide |
---|
Height (cm) | 1.27 |
---|---|
Length (cm) | 8.31 |
Width (cm) | 1.27 |
HS Code | 8209000030 |
---|---|
Weight (kg) | 0.12 |
Please note that the item you have bought is a 115V.