-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Carbide End Mill |
---|---|
Corner Radius | 0.12" |
Cutting Direction | Right Hand |
Cutting Type | Center |
Dimension Type | Metric |
End Mill Style | Corner Radius |
Finish | TiAlN |
Grade | WK40TF |
Helix Angle | 50 Degrees |
---|---|
Length of Cut | 1.5" |
Material | Carbide |
Milling Dia. | 19-1/2" |
Neck Dia. | 0.75mm |
Number of Flutes | 4 |
Overall Length | 4" |
Shank Dia. | 3/4" |
Height (cm) | 1.91 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 1.91 |
HS Code | 8209000030 |
---|---|
Weight (kg) | 0.35 |
Please note that the item you have bought is a 115V.