Sign In

WALTER TOOLS G1111.16L-3T19-054GX24 External Square Shank Holder

In Stock
Item: AF7FWX
Model: G1111.16L-3T19-054GX24
Cross Ref: 20YE33

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$282.46 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item External Square Shank Holder
Cutting Direction Left Hand
Material Steel
Overall Length 5.984"
Shank Dia. 1"

Shipping Information

Height (cm) 3.99
Length (cm) 16
Width (cm) 3.99
HS Code 8209000030
Weight (kg) 0.72

Explore Products

Please note that the item you have bought is a 115V.

Agree