|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WALTER F2482TMS-10 Jobber Drill 10mm Carbide

Model: F2482TMS-10
Item: AG6ZJE
Cross Reference: 49L914
£250.34

In Stock

Add to Cart
Product Detail
  • Coolant Through (Yes)
Product Specifications
Product Specifications
Item Jobber Drill Bit
Cutting Direction Right Hand
Decimal Equivalent 0.3937"
Dimension Type Metric
Finish TMS
Flute Length 20mm
Grade High-Performance
List Number F2482
Material Solid Carbide
Overall Length 120mm
Point Angle 140 Degrees
Point Type Self-Centering
Shank Dia. 9mm
Size 10mm
Online - Live Chat