• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

WALTER DNGA150612T02020 WCK10

WALTER DNGA150612T02020 WCK10

In Stock
£68.90 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: DNGA150612T02020 WCK10
  • Item: CD2GGJ
  • Cross Ref: 450G17
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Turning Insert
ANSI Number DNGA443T02020 WCK10
Chip-Breaker T02020
Coating Uncoated
Cutting Direction Neutral
Grade WCK10
Inscribed Circle 0.500"
Insert Material Ceramic
Insert Shape Diamond
Insert Size 443
Insert Thickness 0.250"
ISO Number DNGA150612T02020 WCK10
Mounting Hole Dia. 0.203"
Mounting Style Clamp
No. of Edges 4
Nose Radius 0.047"
Primary Application Roughing
Rake Positive
Relief Angle 0 Degrees
Style DNGA

Shipping Info:

Ship weight (kg) 0.06