WALTER DNGA150608T02020 WCK10
  • Model: DNGA150608T02020 WCK10
  • Item: CD2GGM
  • Cross: 450G20

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

WALTER | DNGA150608T02020 WCK10 | CD2GGM | 450G20 | Turning Insert
Hover to zoom
In Stock
£52.06 / unit
Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemTurning Insert
    ANSI NumberDNGA442T02020 WCK10
    Chip-BreakerT02020
    CoatingUncoated
    Cutting DirectionNeutral
    GradeWCK10
    Inscribed Circle0.500"
    Insert MaterialCeramic
    Insert ShapeDiamond
    Insert Size442
    Insert Thickness0.250"
    ISO NumberDNGA150608T02020 WCK10
    Mounting Hole Dia.0.203"
    Mounting StyleClamp
    No. of Edges4
    Nose Radius0.031"
    Primary ApplicationRoughing
    RakePositive
    Relief Angle0 Degrees
    StyleDNGA

    Shipping Info:

    Ship weight (kg) 0.05

    Brand Overview:

    Walter Tools, a part of Walter AG, is a leading manufacturer of high-quality cutting tools optimal for various milling, drilling, turning and threading operations. The Walter Tools catalogue features OSHA- and ISO-compliant carbide drill bits, coolant-fed drill bits, cobalt and carbide end mills, and chucking reamers. The brand’s carbide drill bits are designed with a double performance line (DPL) coating for withstanding high vibrations. These drill bits are capable of drilling 0.05 - 100 mm holes in cast-iron, nonferrous heavy metals and other abrasive materials. Walter Tools' coolant-fed drill bits have a max drilling capacity of 25 mm and are widely used in die making and automotive industries. Choose from a wide range of these products, along with their accessories such as clamping wedges and screw fit adaptors, from Raptor Supplies, an authorised Walter Tools distributor.

    Sent to your email in 30 min

    Model: DNGA150608T02020 WCK10Item: CD2GGMCross: 450G20