-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Turning Insert |
---|---|
ANSI Number | CNGA434T02020 WCK10 |
Chip-Breaker | T02020 |
Coating | Uncoated |
Cutting Direction | Neutral |
Grade | WCK10 |
Inscribed Circle | 0.5" |
Insert Material | Ceramic |
Insert Shape | Diamond |
Insert Size | 434 |
Insert Thickness | 0.188" |
---|---|
ISO Number | CNGA120416T02020 WCK10 |
Mounting Hole Dia. | 0.203" |
Mounting Style | Clamp |
No. of Edges | 4 |
Nose Radius | 0.063" |
Primary Application | Roughing |
Rake | Positive |
Relief Angle | 0 Degrees |
Style | CNGA |
Weight (kg) | 0.0315 |
---|
Please note that the item you have bought is a 115V.