WALTER CCMT09T308-PM WKK10S Diamond Turning Insert, 32.52 Inch Insert Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£22.94 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: CCMT09T308-PM WKK10S

  • Item: CD3LJB

  • Cross Ref: 53UR06

Product Specifications:

ItemTurning Insert
ANSI NumberCCMT3(2.5)1
Chip-BreakerPM
CoatingCVD
Cutting DirectionNeutral
GradeWKK10S
Inscribed Circle3/8"
Insert MaterialCarbide
Insert ShapeDiamond
Insert Size32.52
Insert Thickness0.156"
ISO NumberCCMT09T308
Mounting Hole Dia.0.173"
Mounting StyleScrew
No. of Edges2
Nose Radius0.031"
Primary ApplicationMedium
RakePositive
Relief Angle7 Degrees
StyleCCMT

Shipping Info:

Ship weight (kg) 0.04

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes