WALTER A3379XPL-11.7 Jobber Drill Carbide 140 Degrees XPL Grade

Model: A3379XPL-11.7
Item: AF8RBE
Cross Ref: 29GD15
In Stock

£191.32

Payment Methods

Product Specifications:

Item Jobber Drill Bit
Dimension Type Metric
Flute Length 3.00"
Grade XPL
Material Solid Carbide
Overall Length 5.00"
Point Angle 140 Degrees
Shank Dia. 12.00mm
Size 11.70mm

Product Details:

  • Coolant Through (No)