WALTER SURFACE TECHNOLOGIES 54D215 Weld Cleaning System, Hose 13 Feet L, 15A

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£5964.26 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: 54D215

  • Item: CD2WUE

  • Cross Ref: 406F86

Product Specifications:

ItemWeld Cleaning System
Amps15
Height15"
Hose Length13 ft.
Input Voltage120VAC
Length18.5"
Output Voltage13 to 30V AC/DC
Tank Capacity64.2 oz.
Width9.75"

Shipping Info:

Ship weight (kg) 25.2

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes