• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

WALTER SURFACE TECHNOLOGIES 54D055

WALTER SURFACE TECHNOLOGIES 54D055

In Stock
£2488.20 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 54D055
  • Item: CD2HWZ
  • Cross Ref: 406F85
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Weld Cleaning System
Amps 15
Height 8-55/64"
Input Voltage 120VAC
Length 12"
Output Voltage 12 to 30V AC/DC
Width 4.5"

Shipping Info:

Ship weight (kg) 9.63