WALDMANN 190057019 Magnetic Base 83.5 x 19.5mm Black Steel
  • Model: 190057019
  • Item: AC8JJE
  • Cross: 3APK6

WALDMANNWALDMANN

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

WALDMANN 190057019 Magnetic Base 83.5 x 19.5mm Black Steel | AC8JJE 3APK6
Hover to zoom
In Stock
£93.64 / unit
Get it by Wed, Jul 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemMagnetic Base
    Base Dia.83.5mm x 19.5mm
    FinishBlack
    HandleNo
    Housing MaterialMetal

    Shipping Info:

    Ship weight (kg) 0.49
    Ship height (cm)5.08
    Ship length (cm)12.7
    Ship width (cm)10.16
    HS code9405406000
    Country of OriginDE

    Product Details:

    • Special Features: Magnet Mount
    X [Close]

    Find Products & Get a Quotation for FREE!

    CHAT NOW