WALDMANN 113185000-00668613
  • Model: 113185000-00668613
  • Item: CD2HMK
  • Cross: 52XP75

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

WALDMANN | 113185000-00668613 | CD2HMK | 52XP75 | Pivoting Head Task Light
Hover to zoom
In Stock
£407.04 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemPivoting Head Task Light
    ColorBlack
    Cord Conductor18/3
    Cord Length12'
    Cord TypeSJOW
    Lamp IncludedYes
    Lamp TypeLED
    Lumens600
    MaterialAluminum
    Mounting TypeScrew-Down Base
    TransformerNo
    Voltage24
    WaterproofYes
    Watts8.5

    Shipping Info:

    Ship weight (kg) 1.45

    Sent to your email in 30 min

    Model: 113185000-00668613Item: CD2HMKCross: 52XP75