WALDMANN 113184000-00680272 Task Light, Gooseneck Type, 8.5W

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£559.14 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 113184000-00680272

  • Item: CD2WQH

  • Cross Ref: 52XP76

Product Specifications:

ItemGooseneck Task Light
ColorBlack
Arm Length24"
Cord Conductor18/3
Cord Length10.5'
Cord TypeSJOW
Lamp IncludedYes
Lamp TypeLED
Lumens600
MaterialAluminum
Mounting TypeScrew-Down Base
Overall Reach24"
SwitchPush
TransformerNo
Voltage24
WaterproofYes
Watts8.5

Shipping Info:

Ship weight (kg) 2.65

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes