WALDMANN 113182000-00680110 Task Light, Articulating Arm Type, 8.5W

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£571.36 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: 113182000-00680110

  • Item: CD2WQJ

  • Cross Ref: 52XP78

Product Specifications:

ItemArticulating Arm Task Light
ColorBlack
Arm Length27"
Cord Conductor18/3
Cord Length10'
Cord TypeSJOW
Lamp IncludedYes
Lamp TypeLED
Lumens600
MaterialAluminum
Mounting TypeScrew-Down Base
Overall Reach27"
SwitchPush
TransformerNo
Voltage24
WaterproofYes
Watts8.5

Shipping Info:

Ship weight (kg) 2.39

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes