WALDMANN 113178000-00689812 Magnifier Light, LED Type, 1500 lm, 13W

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£731.50 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: 113178000-00689812

  • Item: CD2YVR

  • Cross Ref: 52XP80

Product Specifications:

ItemRectangular Magnifier Light
ColorSilver
Arm Length43"
Base TypeScrew Down Base
Cord Conductor22
Cord Length10'
Diopter3
Lamp IncludedYes
Lamp TypeLED
Lens Diameter4.25" x 6.5"
Lumens1500
Magnification1.75
Overall Length43"
ShapeRectangular
Special FeaturesDual Switching, Adjustable Spring Arm
TypeMagnifier Light
Watts13

Shipping Info:

Ship weight (kg) 6.17

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes