WALDMANN 113142M10 Magnifier Light, LED Type, 500 lumens, 6W

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£776.29 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 113142M10

  • Item: CD3KKM

  • Cross Ref: 52XP81

Product Specifications:

ItemRound Magnifier Light
ColorBlack/Silver
Arm Length15.75"
Base TypeScrew Down Base
Cord Conductor22
Cord Length7.5'
Diopter6
Lamp IncludedYes
Lamp TypeLED
Lens Diameter2.8"
Lumens500
Magnification2.5
Overall Length16"
ShapeRound
TypeMagnifier Light
Watts6

Shipping Info:

Ship weight (kg) 1.94

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes