-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Strip Heater |
---|---|
Material | Stainless Steel |
Max. Sheath Temp. | 1200 Degrees F |
Mounting Dimension | 25.75" |
Mounting Type | Surface Mount |
Overall Length | 26.75" |
Phase | 1 |
Screw Size | 10-32 |
---|---|
Sheath Material | Stainless Steel |
Terminals | Offset |
Voltage | 120V |
Watt Density | 10W/sq. in. |
Watts | 700 |
Height (cm) | 1.52 |
---|---|
Length (cm) | 68.07 |
Width (cm) | 4.06 |
HS Code | 8419110000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.68 |
Please note that the item you have bought is a 115V.