-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Line Volt Mechanical Tstat |
---|---|
Contact Rating Resistive @ 120V | 1A |
Control Range | 100 Degrees to 500 Degrees F |
Full Load Amps @ 120V | 1A |
Number of Switches | 1 |
Overall Length | 1.625" |
---|---|
Switch Action | Close on Rise |
Switch Type | SPST |
Voltage Range | 120 VAC |
Height (cm) | 5.08 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 5.08 |
HS Code | 8536509065 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.