VON DUPRIN PS902-4RL-FA Power Supply

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£715.97 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: PS902-4RL-FA

  • Item: CD3WCV

  • Cross Ref: 422W02

Product Specifications:

ItemPower Supply
Batteries RequiredNo
Enclosure Depth (In.)4.00
Enclosure Height (In.)14.00
Enclosure Width (In.)12.00
FinishUnfinished
Height14.00
Hz50/60
Input Voltage120 or 240VAC
Length12.00
MaterialSteel
Number of Outputs4
Output Current2
Sub-CategoryRelay Module
TypeRelay
Voltage Output12 or 24VDC

Shipping Info:

Ship weight (kg) 3.6

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes