-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electric Strike |
---|---|
Bolt Throw | 1/2", 5/8", 3/4" |
Door Frame Type | Aluminium/Hollow Metal/Wood |
Faceplate Depth | 1/8" |
Faceplate Height | 4-7/8" |
Faceplate Width | 1-1/4" |
Failure Mode | Fail Secure |
Finish | Satin Stainless Steel |
---|---|
Fire Rated | 3 hr. |
Grade | 1 |
Input Voltage | 24 VDC |
Material | Cast Stainless Steel |
Performance | Heavy Duty |
Pull Force | 1500 lb. |
Height (cm) | 6.6 |
---|---|
Length (cm) | 24.89 |
Width (cm) | 14.48 |
HS Code | 8302416045 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.79 |
Please note that the item you have bought is a 115V.