VON DUPRIN 230L-03 SP28 3215 LHR Lever, Grade 1, Unfinished

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£515.93 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 230L-03 SP28 3215 LHR

  • Item: CD3VWB

  • Cross Ref: 407L95

Product Specifications:

ItemExit Device Trim
ColorSilver
ADA CompliantNo
Door HandingLeft Hand Reversible
FinishUnfinished
Fire RatedNo
Fits Stile Width4.75"
For Door Thickness1-3/4" to 2-1/4"
Grade1
Max. Door Width36"
Overall Length6.375"
Overall Width3"
PerformanceHeavy Duty
StyleLever

Shipping Info:

Ship weight (kg) 1.35

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes