-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pan |
---|---|
Capacity | 12 qt. |
Material | Stainless Steel |
Overall Depth | 5.125" |
---|---|
Type | Utility |
Height (cm) | 13.21 |
---|---|
Length (cm) | 49.53 |
Width (cm) | 41.91 |
HS Code | 7323930035 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.25 |
UPC | 029419038671 |
Please note that the item you have bought is a 115V.