-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mixing Bowl |
---|---|
Capacity | 3 qt. |
Color | Silver |
Diameter | 9.375" |
Material | Stainless Steel |
---|---|
Outside Dia. | 9.375" |
Overall Depth | 4" |
Height (cm) | 10.41 |
---|---|
Length (cm) | 24.13 |
Width (cm) | 24.13 |
HS Code | 7323930060 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.35 |
UPC | 029419038336 |
Please note that the item you have bought is a 115V.