-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Short Ferrule |
---|---|
Body Material | T316L Stainless Steel |
Connection Type | Clamp |
Overall Length | 1/2" |
Surface Finish | 180 Grit I.D./150 Grit O.D. |
---|---|
Tube Size | 2" |
Wall Thickness | 0.065" |
Height (cm) | 1.27 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 6.35 |
HS Code | 7307290090 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.07 |
Please note that the item you have bought is a 115V.