-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cap |
---|---|
Body Material | T304 Stainless Steel |
Connection Type | Bevel Seat |
Max. Pressure | 400 psi at 72 Degrees F |
Overall Length | 5/8" |
---|---|
Surface Finish | 180 Grit I.D./150 Grit O.D. |
Temp. Range | -30 Degrees to 250 Degrees F |
Tube Size | 2" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 7.62 |
HS Code | 7307290090 |
---|---|
Country Of Origin | IL |
Weight (kg) | 0.33 |
Please note that the item you have bought is a 115V.