-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Food Grade Conveyor Roller Cover |
---|---|
Color | Black |
Dielectric Strength | 1000 V/mil |
For Use With Roller Dia. | 1-3/8" |
I.D. After Shrinking | 0.75" |
I.D. Before Shrinking | 1.5" |
Installation Method | Heat Shrink |
---|---|
Length | 60" |
Material | PVC |
Shrink Ratio | 2:1 |
Temp. Range | -4 To 221 F |
Wall Thickness After Shrinking | 0.05" |
Height (cm) | 0.64 |
---|---|
Length (cm) | 167.64 |
Width (cm) | 6.35 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.2 |
Please note that the item you have bought is a 115V.