|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

VIKING 406BK-XXXL Jacket No Insulation Black 3xl

Model: 406BK-XXXL
Item: AA2HHV
Cross Reference: 10K297
£74.17

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Jacket
Color Black
Closure Type Zipper
Fits Chest Size 55"
Gender Men's
Insulated No
Length 38"
Material Polyester
Number of Inside Pockets 2
Number of Outside Pockets 4
Size 3XL
Online - Live Chat