|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

VIKING 406BK-XXL Jacket No Insulation Black 2xl

Model: 406BK-XXL
Item: AA2HHU
Cross Reference: 10K296
£74.17

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Jacket
Color Black
Closure Type Zipper
Fits Chest Size 51"
Gender Men's
Insulated No
Length 37"
Material Polyester
Number of Inside Pockets 2
Number of Outside Pockets 4
Size 2XL
Online - Live Chat