|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

VIKING 406BK-XL Jacket No Insulation Black Xl

Model: 406BK-XL
Item: AA2HHT
Cross Reference: 10K295
£71.74

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Jacket
Color Black
Closure Type Zipper
Fits Chest Size 47"
Gender Men's
Insulated No
Length 36"
Material Polyester
Number of Inside Pockets 2
Number of Outside Pockets 4
Size XL
Online - Live Chat