|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

VIKING 406BK-M Jacket No Insulation Black M

Model: 406BK-M
Item: AA2HHQ
Cross Reference: 10K293
£71.74

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Jacket
Color Black
Closure Type Zipper
Fits Chest Size 40"
Gender Men's
Insulated No
Length 34"
Material Polyester
Number of Inside Pockets 2
Number of Outside Pockets 4
Size M
Online - Live Chat