-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Die Grinder |
---|---|
Air Inlet | 1/4" NPT |
Average CFM @ 15 Second Run Time | 4.00 |
Bearing Type | Ball |
CFM @ Full Load | 4.0 |
Collet | 1/4" |
Duty | General |
Exhaust | Rear |
Free Speed | 25,000 rpm |
Grinder Type | Right Angle |
---|---|
Handle Material | Aluminum |
HP | 0.3 HP |
Min. Hose Size | 3/8" |
Overall Length | 6.125" |
Required Pressure | 90 psi |
Right Angle Length | 2-1/2" |
Throttle | Safety Lever |
Variable Speed | No |
Height (cm) | 4.83 |
---|---|
Length (cm) | 19.56 |
Width (cm) | 12.19 |
Country Of Origin | TW |
---|---|
Weight (kg) | 0.6396 |
Please note that the item you have bought is a 115V.